Shop All Carbon Steel Sheets
Zoro Select
Sheet, Perf, Stl, 40x36, 16 ga, 0.125 Dia, Rnd
Mfr # 0116G125R188S-36X40
Zoro # G3129987
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.06 in
- Material Carbon Steel
- Temper Cold Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0116G125R188S-36X40
- Zoro # G3129987
- Country of Origin India
- Category Carbon Steel Sheets
Dimensions
Length | 40 in |
Width | 36 in |
Hole Dia. | 0.125 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +0.250 in |
Overall Width | 36 in |
Overall Length | 40 in |
Hole Diameter | 0.125 in |
Nominal Size (WxL) | 36 in x 40 in |
Description
1008 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade 1008, Open Area 40 Percent, Thickness 0.06 in, Overall Length 40 in, Overall Width 36 in, Hole Diameter 0.125 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Cold Finished, Machinability Not Rated, Standards ISO 9001:2015, Tensile Strength 49,000 psi, Heat Treatable Yes, Heat Treatment Tempered, Brinell Hardness 95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.002" Thick (G15-2F-12X50)
- FROST KING Sheetroll Clr 25'X10'X3M (P1025/3)
- ZORO SELECT Rod Stock, Brass, 1/8 in. x 3 ft., PK5 (1162)
- MAUDLIN PRODUCTS Shim Stock (MSB-250-SS)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_24)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 1/2" W (18F1X2.5-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 5/8 In, 3 Ft (2HHH9)
- ZORO SELECT 1.5" Hole x #16 Carbon Steel Expanded A36-Standard (22559_48_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13510_24_36)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11273_36_0)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (12779_24_24)
- Zoro Select Carbon Steel Sheets