Shop All Stainless Steel Sheets
Zoro Select
Sheet, Perf, SS, 40x36, 18 ga, 0.188 Dia, Rnd
Mfr # 0418G188R250S-36X40
Zoro # G0800545
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Hole Shape Round
- Hole Pattern Staggered
- Width 36 in
- Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0418G188R250S-36X40
- Zoro # G0800545
- Country of Origin India
- Category Stainless Steel Sheets
Dimensions
Width | 36 in |
Length | 40 in |
Hole Dia. | 0.188 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Length | 40 in |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 40 in |
Hole Diameter | 0.188 in |
Description
Perforated Sheet, Stainless Steel, 304, Rectangle, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.048 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 18 ga, Center Spacing 0.25 in, 0.188 in Hole Diameter, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish 2B, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 123 Brinell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAY5)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 3" W (HTSQ/33125-24)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 3 Ft L (2EXL5)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- ZORO SELECT Sheet, Prestige Gold, 24" L, 24" W, 20 ga, SS (T22 Prestige Gold HL -20Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (Squares 304BA-22Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Hammertone 304#4-22Gx48x120)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 8 x4 ft, 1/2-#16 (44S05016-48X96)
- Zoro Select Stainless Steel Sheets