Shop All Stainless Steel Sheets
Zoro Select
Sheet, Perf, SS, 40x36, 16 ga, 0.125 Dia, Rnd
Mfr # 0416G125R188S-36X40
Zoro # G0744301
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Hole Shape Round
- Hole Pattern Staggered
- Width 36 in
- Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0416G125R188S-36X40
- Zoro # G0744301
- Country of Origin India
- Category Stainless Steel Sheets
Dimensions
Width | 36 in |
Length | 40 in |
Length Tolerance | +/-0.125 in |
Hole Dia. | 0.125 in |
Width Tolerance | +/-0.125 in |
Overall Length | 40 in |
Nominal Size (WxL) | 36 in x 40 in |
Overall Width | 36 in |
Hole Diameter | 0.125 in |
Description
Perforated Sheet, Stainless Steel, 304, Rectangle, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.06 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 16 ga, Center Spacing 0.187 in, 0.125 in Hole Diameter, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish 2B, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 123 Brinell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White PVC 60 L, 0.625 W (RPVCWH.625-5)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7125_24_24)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X5272HT-125)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A (BULK-RS-E60-242)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-14Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Treadtex 304#4-18Gx48x120)
- ZORO SELECT Sheet Metal, 430 SS, 0.018 x 6 x 12 In (7183)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., BA, SS (GRANEX USA 304BB-14GX24X24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Treadtex 304#4-26Gx48x96)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- Zoro Select Stainless Steel Sheets