Shop All Aluminum Sheets
This Product is Discontinued
Zoro Select
Sheet, Perf, Al, 40x36, 20ga, 0.062In Dia, Rnd (Discontinued)
Mfr # 03032063R109S-36X40
Zoro # G2660287
This Product is Discontinued
Key Features
- Thickness 0.032 in
- Width 36 in
- Length 40 in
- Alloy Type 3003
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03032063R109S-36X40
- Zoro # G2660287
- Country of Origin India
- Category Aluminum Sheets
Dimensions
Width | 36 in |
Length | 40 in |
Length Tolerance | +/-0.125 in |
Hole Dia. | 0.062 in |
Width Tolerance | +/-0.125 in |
Hole Diameter | 0.062 in |
Overall Length | 40 in |
Nominal Size (WxL) | 36 in x 40 in |
Overall Width | 36 in |
Description
Perforated Sheet, Aluminum, 3003, H14, Rectangle, Appearance Pattern, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.032 in Thickness, Thickness Tolerance +/-0.0025 in, Gauge 20 ga, Center Spacing 0.109 in, Hole Diameter 0.062 in, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 22,000 psi, Tensile Strength 22,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.