Shop All Aluminum Sheets
Zoro Select
Sheet, Perf, Al, 40x36, 16ga, 0.125In Dia, Rnd
Mfr # 03050125R188S-36X40
Zoro # G3009501
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Width 36 in
- Length 40 in
- Alloy Type 3003
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03050125R188S-36X40
- Zoro # G3009501
- Country of Origin India
- Category Aluminum Sheets
Dimensions
Width | 36 in |
Length | 40 in |
Length Tolerance | +/-0.125 in |
Hole Dia. | 0.125 in |
Width Tolerance | +/-0.125 in |
Hole Diameter | 0.125 in |
Overall Length | 40 in |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 40 in |
Description
Perforated Sheet, Aluminum, 3003, H14, Rectangle, Appearance Pattern, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.05 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 16 ga, Center Spacing 0.187 in, Hole Diameter 0.125 in, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 22,000 psi, Tensile Strength 22,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x4", 70A (BULK-RS-V75-437)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 1/2x120 In (2FHW3)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.75X2 -6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8089_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F3X6-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.188X1.5-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7128_6_12)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (7127_4_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1246_6_12)
- Zoro Select Aluminum Sheets