Shop All Bronze Rods
Zoro Select
Sheet Metal Strip, Bronze, 1/4" Thick, 24"L
Mfr # ABP232-2
Zoro # G4324880
product price: $1,353.99
/ea
Free Shipping & Returns
$1,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Thickness 0.25 in
- Width 12 in
- Standards ASTM B505, ASTM B505M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ABP232-2
- Zoro # G4324880
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 24 in |
Width | 12 in |
Overall Width | 12 in |
Overall Length | 24 in |
Details
Item | 954 Bronze Sheet |
Material | Bronze |
Alloy Type | 954 |
Thickness | 0.25 in |
Standards | ASTM B505, ASTM B505M |
System of Measurement | Inch |
Thickness Tolerance | +/-0.156 in |
Mechanical Finish | Mill |
Material Grade | 954 |
Rockwell Hardness | B87 |
Fabrication | Cast |
Yield Strength | 32,000 psi |
Shape | Sheet |
Description
954 Bronze Sheet, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Shape Sheet, Thickness 0.25 in, Yield Strength 32,000 psi, Rockwell Hardness B87, Thickness Tolerance +/-0.156 in, Standards ASTM B505, ASTM B505M, Fabrication Cast, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/4C-100)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 25 Ft. (ZUSA-RC-887)
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 54" W x 1/4" Thick (BULK-PS-PE-647)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- ONLINEMETALS 2.5" Silicon Bronze Round Bar 655-H04 (7826)
- Zoro Select Bronze Rods