Shop All Brass Sheets
Zoro Select
Sheet Metal Strip, 0.032", 6" W, 1 ft.
Mfr # 16407
Zoro # G6066392
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Thickness 0.032 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16407
- Zoro # G6066392
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 6 in |
Length | 12 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.032 in |
Overall Length | 12 in |
Overall Width | 6 in |
Description
Sheet Metal Strip, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 42,000 psi, Thickness 0.032 in, Thickness Tolerance +/-0.002 in, Standards ASTM B36, Temper H02, Rockwell Hardness B56 to B66, Shape Rectangular Bar, Length Tolerance +/-0.032 in, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 57,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft (2EYT1)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9439-M)
- K&S PRECISION METALS Rod Solid Brass 12X5/32 (8165)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 25 Ft (ZUSA-RC-1068)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 6 ft. (CUREC00540)
- ZORO SELECT Flat Stock, 0.250", 1" W, 3 ft. (CUREC00919)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 1 ft. (CUREC00544)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 6 ft. (CUREC00942)
- ZORO SELECT Flat Stock, 0.375", 3" W, 1 ft. (CUREC00396)
- K&S PRECISION METALS SHEET .064X6X12in. BRASS (16409)
- Zoro Select Brass Sheets