Shop All Brass Sheets
Zoro Select
Sheet Metal Strip, 0.013", 6" W, 1 ft.
Mfr # 16512
Zoro # G6173587
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Carbon Steel
- Width 6 in
- Length 12 in
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16512
- Zoro # G6173587
- UPC # 00676116165126
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 6 in |
Length | 12 in |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Overall Width | 6 in |
Overall Length | 12 in |
Details
Item | Carbon Steel Sheet |
Type | General Purpose |
Material | Carbon Steel |
Thickness | 0.013 in |
Finish | Mill |
Temper | HO |
Standards | ASTM B545 |
Hardness Scale | Rockwell 46-60 |
Typical Yield Strength (PSI) | 25 to 52 KSI Range |
Thickness Tolerance | +/-0.002 in |
Product Type | Sheet Metal Strip |
System of Measurement | Inch |
Shape | Sheet |
Mechanical Finish | Mill, Tin Plated |
Description
Carbon Steel Sheet, Material Carbon Steel, Mechanical Finish Mill, Tin Plated, Overall Length 12 in, Overall Width 6 in, Thickness 0.013 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.032 in, Width Tolerance +/-0.005 in, Standards ASTM B545, Shape Sheet, System of Measurement Inch, Temper HO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.5-24)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.250" Thick (1YYP4)
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (BULK-RS-SBR75-162)
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 100 Ft. (ZUSA-RC-1116)
- ZORO SELECT Sheet Metal Strip, 0.008", 6" W, 1 ft. (16254)
- ZORO SELECT Flat Stock, 1.000", 1-1/2" W, 1 ft. (CUREC00563)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 3 ft. (CUREC00291)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 6 ft. (CUREC00944)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 1 ft. (CUREC00540)
- ZORO SELECT Flat Stock, 0.250", 1-1/4" W, 3 ft. (CUREC00060)
- ZORO SELECT Flat Stock, 0.250", 1/2" W, 3 ft. (CUREC00275)
- Zoro Select Brass Sheets