Shop All Brass Sheets
Zoro Select
Sheet Metal Strip, 0.008", 6" W, 1 ft.
Mfr # 16053
Zoro # G6222921
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Bronze
- Alloy Type 510
- Thickness 0.008 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16053
- Zoro # G6222921
- UPC # 676116160534
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 6 in |
Length | 12 in |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 |
Overall Width | 6 in |
Overall Length | 12 in |
Details
Item | 510 Bronze Sheet |
Type | General Purpose |
Material | Bronze |
Alloy Type | 510 |
Thickness | 0.008 in |
Standards | ASTM B103 |
Hardness Scale | Rockwell 76-80 |
Typical Hardness | Spring HO8 |
Typical Tensile Strength (PSI) | 95 to 110 |
Typical Yield Strength (PSI) | 92 to 108 |
Thickness Tolerance | +/-0.001 in |
Shape | Sheet |
Rockwell Hardness | B88 |
System of Measurement | Inch |
Material Grade | 510 |
Yield Strength | 76,000 psi |
Mechanical Finish | Mill |
Description
510 Bronze Sheet, Material Bronze, Material Grade 510, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 76,000 psi, Thickness 0.008 in, Thickness Tolerance +/-0.001 in, Standards ASTM B103, Fabrication Not Applicable, Rockwell Hardness B88, Shape Sheet, Length Tolerance +/-0.032 in, System of Measurement Inch, Width Tolerance +/-0.005 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 54" W x 1/2" Thick (BULK-PS-PE-693)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878822)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C10)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- ZORO SELECT Flat Stock, 0.125", 1-1/4" W, 6 ft. (CUREC00992)
- ZORO SELECT Square Stock, 1.000", 1" W, 3 ft. (CUSQ00021)
- ZORO SELECT Flat Stock, 0.016", 1/4" W, 1 ft. (8230)
- ZORO SELECT Flat Stock, 0.188", 3" W, 1 ft. (CUREC00974)
- ZORO SELECT Flat Stock, 1.000", 2" W, 1 ft. (CUREC00044)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 3 ft. (CUREC00579)
- Zoro Select Brass Sheets