Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M6.3 x 29/64 mm, Silver Dacromet Steel Truss Head 50 PK
Mfr # 10455PK
Zoro # G5101415
product price: $11.25
/pk 50, $0.23/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M6.3
- Fastener Length 29/64 mm
- Material Steel
- Finish Silver Dacromet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10455PK
- Zoro # G5101415
- UPC # 841213020344
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 29/64 mm |
Head Height | 0.188 mm |
Head Dia. | 9/16 in |
Head Width | 0.563 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Silver Dacromet |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Thread Pitch | 1.81 mm |
Includes Nut | No |
Type | License Plate Screw |
Description
Sheet Metal Screw, Finish Silver Dacromet, Material Steel, Screw Size M6.3, Fastener Length 29/64 mm, Head Width 0.563 mm, Head Height 0.188 mm, Pack Size Small, System of Measurement Metric, Drive Combination Slotted/Phillips, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA80)
- GLAZELOCK 1/4”, 3"L x 1-1/2"W1/2” Slot, Interlocking U-shaped Horseshoe Plastic Shims Black 1000pc/box (GLZ01)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (74623)
- GRIP-RITE 16D 3-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (16F1)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0100)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600250-100P)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0100)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE67)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08725)
- Zoro Select Self-Tapping Screws