Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M6.3 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK
Mfr # 5950PK
Zoro # G5101397
product price: $9.89
/pk 50, $0.20/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M6.3
- Drive Size 10 mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5950PK
- Zoro # G5101397
- UPC # 841213007017
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 20 mm |
Drive Size | 10 mm |
Head Height | 5 mm |
Head Dia. | 10mm |
Head Width | 10 mm |
Washer Outside Diameter | 17 mm |
Overall Length | 20 mm |
Thread Size | M6.3 |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | External Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Thread Pitch | 1.81 mm |
Includes Washer | Yes |
Includes Nut | No |
Type | Standard |
Finish Type | Phosphate |
Head Shape | Hex |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Phosphate, Material Steel, Screw Size M6.3, Fastener Length 20 mm, Head Width 10 mm, Head Height 5 mm, Drive Size 10mm, Pack Size Small, System of Measurement Metric, Drive External Hex, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32366)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0250)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5955PK)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 25 PK (5956PK)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.011.0100)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0025)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0150)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU38)
- HILLMAN Sheet Metal Screw, #6 x 1-1/4 in, Stainless Steel Flat Head Phillips Drive (5692454)
- Zoro Select Self-Tapping Screws