Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M6.3 x 16 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 25 PK
Mfr # 10683PK
Zoro # G5138262
product price: $7.89
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M6.3
- Drive Size 10 mm
- Material Steel
- Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10683PK
- Zoro # G5138262
- UPC # 841213024618
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 16 mm |
Drive Size | 10 mm |
Head Height | 4 mm |
Washer Outside Diameter | 18 mm |
Overall Length | 20 mm |
Thread Size | 1.81mm |
Head Width | 10 mm |
Fastener Length | 16 mm |
Description
SEMS Screw, Head Type Hex Washer, Finish Zinc Yellow, Material Steel, Screw Size M6.3, Fastener Length 16 mm, Head Width 10 mm, Head Height 4 mm, Drive Size 10mm, Pack Size Small, System of Measurement Metric, Drive External Hex, Includes Nut No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01010.120.0070)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0080)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21330)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (329-801-PK5)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 50 PK (1WA92)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0025)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0050)
- ZORO SELECT Sheet Metal Screw, #14 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SMHWI-1400620SL-100P)
- ZORO SELECT Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0087)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0050)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK (829845)
- Zoro Select Sheet Metal Screws