Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M6.3 x 14 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 25 PK
Mfr # 10682PK
Zoro # G5103463
product price: $7.75
/pk 25, $0.31/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M6.3
- Drive Size 10 mm
- Material Steel
- Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10682PK
- Zoro # G5103463
- UPC # 841213024670
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 14 mm |
Drive Size | 10 mm |
Head Height | 4 mm |
Thread Size | 1.81mm |
Washer Outside Diameter | 22 mm |
Overall Length | 18 mm |
Head Width | 10 mm |
Fastener Length | 14 mm |
Description
SEMS Screw, Head Type Hex Washer, Finish Zinc Yellow, Material Steel, Screw Size M6.3, Fastener Length 14 mm, Head Width 10 mm, Head Height 4 mm, Drive Size 10mm, Pack Size Small, System of Measurement Metric, Drive External Hex, Includes Nut No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-173)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U04100.037.0500)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0150)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1VU98)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0100)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0150)
- ZORO SELECT Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (1WE27)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0037)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0100)
- Zoro Select Sheet Metal Screws