Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M5.5 x 18 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 50 PK
Mfr # 10693PK
Zoro # G5135681
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M5.5
- Fastener Length 18 mm
- Drive Size 8mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10693PK
- Zoro # G5135681
- UPC # 841213024359
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M5.5 |
Fastener Length | 18 mm |
Drive Size | 8mm |
Head Height | 4 mm |
Thread Size | 1.81mm |
Washer Outside Diameter | 15 mm |
Head Width | 8 mm |
Overall Length | 18 mm |
Fastener Length | 18 mm |
Description
SEMS Screw, Head Type Hex Washer, Finish Zinc Yellow, Material Steel, Screw Size M5.5, Fastener Length 18 mm, Head Width 8 mm, Head Height 4 mm, Drive Size 8mm, Pack Size Small, System of Measurement Metric, Drive External Hex, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 35mm, PK50 (M07820.100.0035)
- ZORO SELECT Thin Hex Nut, M12-1.25, Steel, Class 4, Zinc Plated, 6 mm Ht, 100 PK (M11380.120.0125)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Square Drive, 180 PK (09214)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK50 (U51430.009.0062)
- ZORO SELECT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-700500-100P)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0300)
- ZORO SELECT Sheet Metal Screw, #12 x 3-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (1CJG6)
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0200)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0125)
- ZORO SELECT Sheet Metal Screw, 1/4" x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0200)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Chrome Plated Oval Head Phillips Drive (6403PK)
- Zoro Select Sheet Metal Screws