Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Pan Head Phillips Drive, 50 PK
Mfr # 10365PK
Zoro # G5101144
product price: $11.39
/pk 50, $0.23/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M4.2
- Fastener Length 20 mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10365PK
- Zoro # G5101144
- UPC # 841213020733
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M4.2 |
Fastener Length | 20 mm |
Head Height | 3 mm |
Head Dia. | 7mm |
Overall Length | 20 mm |
Washer Outside Diameter | 16 mm |
Head Width | 7 mm |
Thread Size | M4.2 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Washer Type | Loose Washer |
Type | Standard |
Includes Washer | Yes |
Includes Nut | No |
Thread Pitch | 1.41 mm |
Finish Type | Phosphate |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Pan, Finish Phosphate, Material Steel, Screw Size M4.2, Fastener Length 20 mm, Head Width 7 mm, Head Height 3 mm, Pack Size Small, System of Measurement Metric, Drive Phillips, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Stainless Steel Body, 500 PK (ICI-64)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (31NS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- TITAN Aluminum Rivet Assortment, 500 Piece (TIT45228)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0250)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0175)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 6400 PK (B26660.013.0100)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0025)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697354-PG)
- ZORO SELECT Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5925PK)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat Head, Phillip Drive #10 X 2in Zinc Plated Steel 25PK (9017230)
- Zoro Select Self-Tapping Screws