Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M10 x 3/4 in, Yellow Zinc Plated Steel Hex Head External Hex Drive, 50 PK
Mfr # 10685PK
Zoro # G5103454
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size M10
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10685PK
- Zoro # G5103454
- UPC # 841213024595
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Head Height | 0.063 in |
Washer Outside Diameter | 0.594 in |
Overall Length | 3/4 in |
Head Width | 0.313 in |
Thread Size | #10 |
Fastener Length | 3/4 in |
Description
SEMS Screw, Head Type Hex Washer, Finish Zinc Yellow, Material Steel, Screw Size #10, Fastener Length 3/4 in, Head Width 0.313 in, Head Height 0.063 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Drive External Hex, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNI20250-100P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 5/8 in Lg (Z2320SS)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1505)
- PRIMUS SOURCE Common Nail, 3-1/2 in L, 16D (16DUP1)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0062)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE25)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (696324-PG)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI0-600750-100P)
- ZORO SELECT Sheet Metal Screw, M4.2 x 30 mm, Black Steel Hex Head External Hex Drive, 15 PK (10684PK)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.021.0300)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50857)
- Zoro Select Self-Tapping Screws