Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # 1WA22
Zoro # G2811952
product price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 7/8 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WA22
- Zoro # G2811952
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 7/8 in |
Drive Size | #2 |
Head Height | 0.094 in |
Head Dia. | 0.312 in |
Maximum Head Height | 0.094 in |
Minimum Head Height | 0.1 in |
Head Width | 0.312 in |
Thread Size | #8 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Description
Tapping Sheet Metal Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 7/8 in, Head Width 0.312 in, Head Height 0.094 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.1 in, Maximum Head Height 0.094 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (N04100.043.0400)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04100.031.0250)
- ZORO SELECT Slotted Shim 5 x 5" x 0.100", Pk5 (36D768)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0050)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0300)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0150)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.013.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0150)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SMHWI0-802000SL-100P)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA29)
- Zoro Select Sheet Metal Screws