Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 7/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK
Mfr # 6400PK
Zoro # G5101354
product price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Materials for Use With Metal
- Head Height 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6400PK
- Zoro # G5101354
- UPC # 841213007338
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 7/16 in |
Head Height | 0.063 in |
Head Dia. | 5/16 in |
Head Width | 0.313 in |
Overall Length | 1/2 in |
Thread Size | #8 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Chrome Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Nut | No |
Includes Washer | No |
Type | Standard |
Finish Type | Chrome Plated |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Oval, Finish Chrome Plated, Material Steel, Screw Size #8, Fastener Length 7/16 in, Head Width 0.313 in, Head Height 0.063 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish (Z9161BR)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0539-188)
- NEWPORT FASTENERS Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (150775-PR-100)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60114C08)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5760PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Chrome Plated Steel Oval Head Phillips Drive, 50 PK (6185PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5761PK)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU88)
- ZORO SELECT Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.025.0075)
- ZORO SELECT Sheet Metal Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.037.0075)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- Zoro Select Sheet Metal Screws