Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK
Mfr # 1623PK
Zoro # G5101214
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
- Head Height 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1623PK
- Zoro # G5101214
- UPC # 841213003231
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 7/16 in |
Head Height | 0.063 in |
Head Dia. | 5/16 in |
Head Width | 0.313 in |
Overall Length | 1/2 in |
Thread Size | #8 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Nut | No |
Includes Washer | No |
Type | Standard |
Finish Type | Phosphate |
Material Type | Steel |
Head Shape | Round |
Description
Sheet Metal Screw, Head Type Pan, Finish Phosphate, Material Steel, Screw Size #8, Fastener Length 7/16 in, Head Width 0.313 in, Head Height 0.063 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/8 in W, 1/8 in H (WWG700125012512)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0300)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32496)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05157)
- ZORO SELECT Sheet Metal Screw, #10 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (1724PK)
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1624PK)
- ZORO SELECT Sheet Metal Screw, #10 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1723PK)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE86)
- ZORO SELECT Sheet Metal Screw, M6 x 20 mm, Yellow Zinc Plated Steel Hex Head Phillips Drive, 50 PK (2123PK)
- ZORO SELECT Sheet Metal Screw, #14 x 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (1CJG8)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0050)
- Zoro Select Self-Tapping Screws