Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
Mfr # 1VU72
Zoro # G3417382
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 5/8 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VU72
- Zoro # G3417382
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Height | 0.109 in |
Head Dia. | 0.384 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Minimum Head Height | 0.102 in |
Thread Size | #8 |
Maximum Head Height | 0.109 in |
Head Width | 0.384 in |
Description
Tapping Sheet Metal Screw, Head Type Truss, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 5/8 in, Head Width 0.384 in, Head Height 0.109 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.102 in, Maximum Head Height 0.109 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK (34225)
- RECOIL Pro Series Recoil Kit, UNF, 1/4-28, 12 pcs. (34046)
- AMPG Coupling Nut, 3/8"-16, Aluminum, Plain, 1-1/8 in Lg, 1/2 in Hex Wd (NUT6083816)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK (30A0832-EA-50)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0125)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB22)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB51)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0200)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0125)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34686)
- Zoro Select Self-Tapping Screws