Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # U51651.016.0062
Zoro # G2812385
product price: $2.79
/pk 100, $0.03/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 5/8 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51651.016.0062
- Zoro # G2812385
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Head Height | 0.106 in |
Head Dia. | 0.244 in to 0.250 in |
Maximum Head Height | 0.106 in |
Maximum Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.285 in |
Head Width | 0.312 in |
Minimum Head Height | 0.096 in |
Thread Size | #8-18 |
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 5/8 in, Head Width 0.312 in, Head Height 0.106 in, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.096 in, Minimum Head Width 0.285 in, Maximum Head Height 0.106 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.087.0350)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M01070.120.0020)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Zinc Plated, 27/64 in Ht, 400 PK (76NJ)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (74865)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU72)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE37)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0087)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (9260PK)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0050)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50842)
- Zoro Select Sheet Metal Screws