Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK
Mfr # 5760PK
Zoro # G5101162
original price:
$14.99
25% off
new price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Materials for Use With Metal
- Head Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5760PK
- Zoro # G5101162
- UPC # 841213006553
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Head Dia. | 1/4 in |
Head Height | 0.063 in |
Overall Length | 3/4 in |
Washer Outside Diameter | 0.5 in |
Head Width | 0.25 in |
Thread Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Chrome Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Type | Standard |
Includes Nut | No |
Includes Washer | Yes |
Finish Type | Chrome Plated |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Oval, Finish Chrome Plated, Material Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.25 in, Head Height 0.063 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 41 mm Bore Dia., 25 PK (M36050.041.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 2 in Shank, 3/4 in ID, Steel, Plain (K2021-2-SS)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 36 PK (62823)
- ZORO SELECT Sheet Metal Screw, #8 x 7/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (6400PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5761PK)
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (6401PK)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU70)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0100)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (1VE97)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA58)
- Zoro Select Self-Tapping Screws