Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK
Mfr # 9871PK
Zoro # G5101135
original price:
$9.86
18% off
new price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9871PK
- Zoro # G5101135
- UPC # 841213013094
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Head Dia. | 3/8 in |
Head Height | 0.125 in |
Head Width | 0.375 in |
Overall Length | 3/4 in |
Washer Outside Diameter | 0.5 in |
Thread Size | #8 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Washer | Yes |
Includes Nut | No |
Type | Standard |
Washer Type | Loose Washer |
Finish Type | Phosphate |
Material Type | Steel |
Head Shape | Round |
Description
Sheet Metal Screw, Head Type Pan, Finish Phosphate, Material Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.375 in, Head Height 0.125 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0076)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401080)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04360.050.0550)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK (62053)
- ZORO SELECT Sheet Metal Screw, #10 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1723PK)
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1624PK)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1625PK)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA30)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0125)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697359-PG)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 500 PK (700845-500)
- Zoro Select Sheet Metal Screws