Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK
Mfr # 1VU41
Zoro # G2785395
Sold in multiples of 3 for $34.95
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VU41
- Zoro # G2785395
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #2 |
Head Height | 0.12 in |
Head Dia. | 0.322 in |
Thread Size | #8 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Head Width | 0.322 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.4, SAE J933, IFI |
Meets/Exceeds | ANSI/ASME B18.6.4 and SAE J933 and IFI |
Type | Standard |
Material Quality Standards | SAE J933 |
Finish Type | Plain |
Head Shape | Round |
Material Type | Stainless Steel |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 2 in, Head Width 0.322 in, Head Height 0.12 in, Drive Size 2R, Dimensional Standards ASME B18.6.4, SAE J933, Pack Size Small, System of Measurement Inch, Drive Square, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (U39350.018.0250)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP147)
- L.H. DOTTIE L.H. Dottie 1/4'' Assorted Concrete Screw Anchor Kit (CK14)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.025.0087)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU42)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU36)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU37)
- ZORO SELECT Sheet Metal Screw, #8-32 x 3/8 in, Zinc Plated Pan Head Slotted Drive, 10000 PK (08061SP)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE68)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE63)
- BUILDRIGHT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07691)
- Zoro Select Sheet Metal Screws