Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # 1WA78
Zoro # G3150332
original price:
$19.19
40% off
new price: $11.49
/pk 100, $0.11/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 2S
- Material 18-8 Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WA78
- Zoro # G3150332
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | 2S |
Head Height | 0.094 in |
Head Dia. | 0.332 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Minimum Head Height | 0.1 in |
Maximum Head Height | 0.094 in |
Head Width | 0.332 in |
Thread Size | #8 |
Description
Tapping Sheet Metal Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 2 in, Head Width 0.332 in, Head Height 0.094 in, Drive Size 2S, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.1 in, Maximum Head Height 0.094 in, System of Measurement Inch, Drive Square, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 3/4 in, Steel, Plain Finish, 20 PK (68403)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- PASLODE Insulated Cable Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 1440 PK (650597)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FVEG)
- ZORO SELECT Sheet Metal Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0150)
- ZORO SELECT Sheet Metal Screw, #8-15 x 1 in, Black Zinc Plated Stainless Steel Round Washer Head Phillips Drive (0816APRWBZ)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA35)
- ZORO SELECT Sheet Metal Screw, #8-32 x 3/8 in, Zinc Plated Pan Head Slotted Drive, 10000 PK (08061SP)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 770 PK (SMHWI0-801250SL-770P)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0050)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79512)
- Zoro Select Sheet Metal Screws