Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # U28100.016.0025
Zoro # G2812437
product price: $6.65
/pk 100, $0.07/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U28100.016.0025
- Zoro # G2812437
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/4 in |
Head Dia. | 0.244 in to 0.250 in |
Head Height | 0.11 in |
Minimum Head Width | 0.285 in |
Maximum Head Height | 0.1 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.312 in |
Minimum Head Height | 0.096 in |
Head Width | 0.312 in |
Thread Size | #8-18 |
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1/4 in, Head Width 0.312 in, Head Height 0.11 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height 0.096 in, Minimum Head Width 0.285 in, Maximum Head Height 0.1 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- ZORO SELECT Cotter Pin, 13mmDx140mm L, Steel, PK5 (M39350.130.0140)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- TITAN INDUSTRIAL SUPPLY Set Screw Assortment (SMPLSS)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB99)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0025)
- ZORO SELECT Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0056)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0050)
- ZORO SELECT Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (1WA52)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0050)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0200)
- Zoro Select Self-Tapping Screws