Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK
Mfr # 9479PK
Zoro # G5101363
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
- Head Height 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9479PK
- Zoro # G5101363
- UPC # 841213009318
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Head Height | 0.063 in |
Head Dia. | 5/16 in |
Head Width | 0.313 in |
Overall Length | 1/2 in |
Thread Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Nut | No |
Includes Washer | No |
Type | Standard |
Finish Type | Phosphate |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Oval, Finish Phosphate, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.313 in, Head Height 0.063 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34131.012.0048)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Black Oxide, 15 PK (34166)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Copper Body, 500 PK (CD44BS201)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1641PK)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9480PK)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1186PK)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0075)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0037)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (2970PK)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 500 PK (KWDDT1034)
- Zoro Select Sheet Metal Screws