Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK
Mfr # 5761PK
Zoro # G5101372
original price:
$15.07
18% off
new price: $12.25
/pk 100, $0.12/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Materials for Use With Metal
- Head Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5761PK
- Zoro # G5101372
- UPC # 841213022393
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Head Dia. | 5/16 in |
Head Height | 0.063 in |
Washer Outside Diameter | 0.5 in |
Head Width | 0.313 in |
Overall Length | 1 in |
Thread Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Chrome Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Nut | No |
Type | Standard |
Includes Washer | Yes |
Finish Type | Chrome Plated |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Oval, Finish Chrome Plated, Material Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.313 in, Head Height 0.063 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (U38100.100.0001)
- ZORO SELECT Set Screw, ST, M20 x 2.50mm, Cup, 70mm, PK5 (M07840.200.0070)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Galvanized, 25 PK (PFM1461600)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04160.056.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5763PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Chrome Plated Steel Oval Head Phillips Drive, 50 PK (6185PK)
- ZORO SELECT Sheet Metal Screw, #8 x 7/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (6400PK)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0125)
- ZORO SELECT Sheet Metal Screw, 1/4" x 5/8 in, Black Phosphate Steel Hex Head Slotted Drive, 50 PK (1939PK)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0050)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64066)
- Zoro Select Self-Tapping Screws