Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK
Mfr # 1641PK
Zoro # G5101302
product price: $10.49
/pk 100, $0.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
- Head Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1641PK
- Zoro # G5101302
- UPC # 841213003354
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Head Dia. | 5/16 in |
Head Height | 0.063 in |
Overall Length | 1 in |
Washer Outside Diameter | 0.5 in |
Head Width | 0.313 in |
Thread Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Type | Standard |
Includes Washer | Yes |
Includes Nut | No |
Finish Type | Phosphate |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Oval, Finish Phosphate, Material Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.313 in, Head Height 0.063 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M55000.100.0060)
- GRIP-RITE Grip-Rite 5026770 No. 9 x 1.5 in. 1 lbs Pro-Twist Hex Round Washer Head Sheet Metal Screws (5026770)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.100.0600)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1424WF)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9252PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9479PK)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1186PK)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0250)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0050)
- ZORO SELECT Sheet Metal Screw, #8-18 x 1/2 in, Black Oxide Stainless Steel Hex Head Phillips Drive, 10000 PK (0808ABPWB)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03002)
- Zoro Select Sheet Metal Screws