Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 770 PK
Mfr # SMHWI0-801250SL-770P
Zoro # G2861047
product price: $19.69
/pk 770, $0.03/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SMHWI0-801250SL-770P
- Zoro # G2861047
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | 1/4 in |
Head Height | 0.11 in |
Head Dia. | 0.348 in |
Head Width | 0.348 in |
Thread Size | #8 |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI B18.6.4 |
Meets/Exceeds | ANSI B18.6.4 |
Type | Standard |
Finish Type | Zinc Plated |
Material Type | Steel |
Head Shape | Hex |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.348 in, Head Height 0.11 in, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Slotted, Package Quantity 770
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 1000 PK (1420BHT5)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7 mm W, 8 mm H (WWG310807305)
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 2in Grade 18-8 Stainless Steel 10PK (9177324)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR3)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0075)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0125)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0150)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0050)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0062)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0100)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0025)
- Zoro Select Sheet Metal Screws