Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 8000 PK
Mfr # 0812BWBZ
Zoro # G9690653
product price: $509.99
/pk 8000, $0.06/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812BWBZ
- Zoro # G9690653
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/4 in |
Drill Point Size | Type B |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, Full Head, 28 Degrees (S10D-FH)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK (U38200.043.0001)
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-18N)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 521 PK (53986)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0087)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0025)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0100)
- ZORO SELECT Sheet Metal Screw, M6.3 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5950PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0050)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (B26661.013.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Bronze Steel Pan Head Phillips Drive, 40 PK (35946)
- Zoro Select Sheet Metal Screws