Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8-15 x 1/2 in, Stainless Steel Pan Head Phillips Drive, 5000 PK
Mfr # 0808APP188
Zoro # G7578428
product price: $229.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
Pan Head
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Stainless Steel
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808APP188
- Zoro # G7578428
- Country of Origin Mexico
- Category Sheet Metal Screws
Dimensions
Screw Size | #8-15 |
Fastener Length | 1/2 in |
Details
Item | Sheet Metal Screw |
System of Measurement | Inch |
Drive | Phillips |
Material | Stainless Steel |
Tip Type | Pointed |
Head Type | Pan |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Description
Anchor Screws,8-15x1/2,Phil Pan,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #12, 8 in, Torx Drive, 50 PK (2181)
- PRIME-LINE Socket Head Cap Screw, Allen Dr 1/4in-20 X 2-3/4in Grade 18-8 Stainless Steel 10PK (9178692)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Plain Finish (U20200.050.8888)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187460)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0100)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0037)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0200)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE94)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0075)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0250)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02957)
- Zoro Select Self-Tapping Screws