Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #7 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.015.0150
Zoro # G9189957
product price: $10.59
/pk 100, $0.11/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1-1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U26660.015.0150
- Zoro # G9189957
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Height | 0.115 in |
Head Dia. | 0.281 in to 0.296 in |
Minimum Head Height | 0.087 in |
Minimum Head Width | 0.262 in |
Head Width | 0.287 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.115 in |
Maximum Head Width | 0.287 in |
Thread Size | #7 |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #7, Fastener Length 1 1/2 in, Head Width 0.287 in, Head Height 0.115 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.087 in, Minimum Head Width 0.262 in, Maximum Head Height 0.115 in, Maximum Head Width 0.287 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1-3/4" L, Climaseal Coated, 75 PK (28355)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 4 (U39000.706.0400)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- BLUE OX RECEIVER LOCK KIT, (2) 1/2", (1) 5/8" (BX88101)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE92)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0300)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (9145PK)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 25 PK (5956PK)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (SMHWI-1000500SL-1000P)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0200)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03250)
- Zoro Select Self-Tapping Screws