Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # U51660.013.0037
Zoro # G3278161
original price:
$5.09
9% off
new price: $4.59
/pk 100, $0.05/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51660.013.0037
- Zoro # G3278161
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | #2 |
Head Height | 0.097 in |
Head Dia. | 0.256 to 0.270 |
Minimum Head Width | 0.238 in |
Maximum Head Width | 0.262 in |
Minimum Head Height | 0.099 in |
Head Width | 0.262 in |
Maximum Head Height | 0.11 in |
Thread Size | #6 |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 3/8 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height 0.099 in, Minimum Head Width 0.238 in, Maximum Head Height 0.11 in, Maximum Head Width 0.262 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, #12-24, Steel, Grade 2, Zinc Plated, 50 PK (51863)
- MASTER LOCK Pin/Clip Receiver 5/8In (1414DAT)
- SPAX Wood Screw, 6 in, Washer Head (4581820801525)
- NEWPORT FASTENERS Flange Nut, #10-24, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK (198638-BR-4000)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0062)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0050)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0125)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI0-600500-100P)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (2970PK)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0037)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (143268)
- Zoro Select Sheet Metal Screws