Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
Mfr # SMQPI0-600750-100P
Zoro # G3242942
product price: $2.25
/pk 100, $0.02/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
Square Drive
- System of Measurement Inch
- Drive Size 1R
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SMQPI0-600750-100P
- Zoro # G3242942
- UPC # 082893444697
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | 1R |
Head Height | 0.097 in |
Length | 3/4 in |
Driver Size | #1 |
Size | #6 |
Head Dia. | 0.270 in |
Dimensional Standards | ASME B18.6.4 |
Thread Size | #6 |
Head Width | 0.27 in |
Overall Length | 3/4 in |
Fastener Length | 3/4 in |
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.27 in, Head Height 0.097 in, Drive Size 1R, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Square, For Use in Systems Resin-Filled Plywood, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Nut, #10-24, Nylon, Plain, PK10 (0801024TNA)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 10 PK (M04114.200.0050)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04360.062.0350)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/16, PK100 (U07840.016.0018)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1001250-100P)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1000500-100P)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1001000-100P)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (696324-PG)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0150)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Pan Head Phillips Drive, 8 PK (79413)
- Zoro Select Self-Tapping Screws