Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.013.0075
Zoro # G3054317
original price:
$2.79
10% off
new price: $2.49
/pk 100, $0.02/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U26661.013.0075
- Zoro # G3054317
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.256 to 0.270 |
Head Height | 0.097 in |
Thread Size | #6 |
Maximum Head Height | 0.097 in |
Maximum Head Width | 0.262 in |
Head Width | 0.262 in |
Minimum Head Height | 0.087 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.238 in |
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height 0.087 in, Minimum Head Width 0.238 in, Maximum Head Height 0.097 in, Maximum Head Width 0.262 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51060.100.0100)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (HC30180601-010P2)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0820KPP188)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (B26661.013.0075)
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.013.0200)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0062)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1186PK)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Steel Hex Head Phillips Drive, 50 PK (10695PK)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02933)
- Zoro Select Sheet Metal Screws