Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U26680.013.0200
Zoro # G9189966
product price: $14.59
/pk 100, $0.15/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U26680.013.0200
- Zoro # G9189966
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Head Height | 0.083 in |
Head Dia. | 0.238 in to 0.262 in |
Maximum Head Width | 0.262 in |
Head Width | 0.262 in |
Maximum Head Height | 0.083 in |
Minimum Head Height | 0.069 in |
Thread Size | #6 |
Minimum Head Width | 0.238 in |
Dimensional Standards | ASME B18.6.3 |
Description
Tapping Sheet Metal Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 2 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height 0.069 in, Minimum Head Width 0.238 in, Maximum Head Height 0.083 in, Maximum Head Width 0.262 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Pin Nail, 2 in L, 23 ga, Headless Head (P23-2)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56246)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.100.0400)
- NORD-LOCK Wedge Lock Washer, For Screw Size #8 Steel, Plain Finish, 10 PK (1563)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0250)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (2975PK)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA46)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0200)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0037)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (1VU91)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Pan Head Phillips Drive, 35 PK (79505)
- Zoro Select Self-Tapping Screws