Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2000 PK
Mfr # SMHWI0-600500SL-2000P
Zoro # G3126812
product price: $25.99
/pk 2000, $0.01/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SMHWI0-600500SL-2000P
- Zoro # G3126812
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | 1/4 in |
Head Dia. | 0.328 in |
Head Height | 0.093 in |
Head Width | 0.328 in |
Dimensional Standards | ASME B18.6.4 |
Thread Size | #6 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI B18.6.4 |
Finish Type | Zinc Plated |
Head Shape | Hex |
Material Type | Steel |
Meets/Exceeds | ANSI B18.6.4 |
Type | Standard |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 1/2 in, Head Width 0.328 in, Head Height 0.093 in, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Slotted, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 5/16"-18, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF1)
- SALICE 110 Full Overlay Sc Screw On (C2P6A99)
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1415000)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0050)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE69)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (1795PK)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Steel Hex Head Phillips Drive, 50 PK (10694PK)
- ZORO SELECT Sheet Metal Screw, #8-18 x 3/8 in, Zinc Plated Steel Truss Head Torx Drive, 10000 PK (0806BTT)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02952)
- Zoro Select Self-Tapping Screws