Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # 696452-PG
Zoro # G3174446
product price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
Slotted Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 696452-PG
- Zoro # G3174446
- UPC # 082893444826
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Driver Size | 1/4 in |
Size | #6 |
Head Dia. | 0.328 in |
Length | 1 in |
Head Height | 0.093 in |
Dimensional Standards | ASME B18.6.4 |
Thread Size | #6 |
Head Width | 0.328 in |
Overall Length | 1 in |
Fastener Length | 1 in |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 1 in, Head Width 0.328 in, Head Height 0.093 in, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Slotted, For Use in Systems Resin-Filled Plywood, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.125.1000)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (62042)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.100.0350)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (948875-100)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0037)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0037)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA26)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE67)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU44)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0125)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03277)
- Zoro Select Sheet Metal Screws