Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # U51651.013.0100
Zoro # G2812419
original price:
$4.69
10% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51651.013.0100
- Zoro # G2812419
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Head Dia. | 0.244 in to 0.250 in |
Head Height | 0.096 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.085 in |
Minimum Head Width | 0.238 in |
Head Width | 0.262 in |
Maximum Head Height | 0.096 in |
Maximum Head Width | 0.262 in |
Thread Size | #6-20 |
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 1 in, Head Width 0.262 in, Head Height 0.096 in, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.085 in, Minimum Head Width 0.238 in, Maximum Head Height 0.096 in, Maximum Head Width 0.262 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (U01000.075.0475)
- ZORO SELECT Serrated Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (4CAN2)
- HERITAGE Cotter Pin, 7/32" x 4", Carbon Steel, Zinc (CP-218-4000)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0003)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (SMHWI-1000500SL-1000P)
- ZORO SELECT Sheet Metal Screw, #10 x 3-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (1WA39)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE31)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.013.0100)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0062)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Aluminum Pan Head Slotted Drive, 30 PK (61726)
- Zoro Select Self-Tapping Screws