Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, 5/16"-9 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK
Mfr # 314807ASW
Zoro # G7594659
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 314807ASW
- Zoro # G7594659
- Country of Origin Mexico
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16"-9 |
Fastener Length | 3 in |
Drill Point Size | Type A |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
5/16-9X3 Slotted Indented Hexwasher 7/16 A/F Self Tap Screw Type A Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET BRASS TIP (A0510320100BT)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR40138C08)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0075)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05160)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE68)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SMHWI0-802000SL-100P)
- ZORO SELECT Sheet Metal Screw, #12-14 x 1-1/4 in, Black Oxide Stainless Steel Oval Head Phillips Drive, 3000 PK (1220ABPOB)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0075)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0037)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0050)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931603)
- Zoro Select Sheet Metal Screws