Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # 1WB35
Zoro # G3187116
product price: $3.65
/pk 100, $0.04/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 3/4 in
- Drive Size #1
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WB35
- Zoro # G3187116
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Drive Size | #1 |
Head Height | 0.109 in |
Head Dia. | 0.212 in |
Maximum Head Height | 0.109 in |
Thread Size | #4 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Head Width | 0.212 in |
Minimum Head Height | 0.104 in |
Description
Tapping Sheet Metal Screw, Head Type Oval, Finish Plain, Material 18-8 Stainless Steel, Screw Size #4, Fastener Length 3/4 in, Head Width 0.212 in, Head Height 0.109 in, Drive Size #1, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.104 in, Maximum Head Height 0.109 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 1" Plain Steel Tension Pins 20PK (72768)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 10 PK (5MA83)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.025.0300)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU47)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (5984PK)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1186PK)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 6400 PK (B26660.013.0100)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0062)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0050)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0075)
- Zoro Select Self-Tapping Screws