Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK
Mfr # 697350-PG
Zoro # G2777783
original price:
$4.99
10% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 3/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 697350-PG
- Zoro # G2777783
- UPC # 087302657750
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/4 in |
Drive Size | 3/16 in |
Head Dia. | 0.219 in |
Head Height | 0.068 in |
Head Width | 0.219 in |
Dimensional Standards | ASME B18.6.4 |
Thread Size | #4 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4 |
Meets/Exceeds | ASME B18.6.4 |
Type | Standard |
Finish Type | Zinc Plated |
Material Type | Steel |
Head Shape | Round |
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #4, Fastener Length 1/4 in, Head Width 0.219 in, Head Height 0.068 in, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Slotted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 1-3/4" Zinc Plated Steel Cotter Pins 50PK (930226)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Black Oxide Finish (36369)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.080.0012)
- SUBURBAN BOLT AND SUPPLY 5/16 X 1-1/4 ROLL PIN (A0570200116)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600250-100P)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV84)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 25 PK (10683PK)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WE88)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA30)
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA22)
- Zoro Select Sheet Metal Screws