Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # 1WB30
Zoro # G2873157
product price: $2.99
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1/2 in
- Drive Size #1
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WB30
- Zoro # G2873157
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | #1 |
Head Height | 0.104 in |
Head Dia. | 0.212 in |
Head Width | 0.212 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Thread Size | #4 |
Description
Tapping Sheet Metal Screw, Head Type Oval, Finish Plain, Material 18-8 Stainless Steel, Screw Size #4, Fastener Length 1/2 in, Head Width 0.212 in, Head Height 0.104 in, Drive Size #1, Dimensional Standards ASME B18.6.4, SAE J933, Pack Size Small, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- RED HEAD Multi-Set II Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 100 PK (SRM-14)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.828 in L, Steel, 10 PK (CPB2-1032-175-10)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.011.0100)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA49)
- ZORO SELECT Sheet Metal Screw, #8-18 x 1/2 in, Black Oxide Stainless Steel Hex Head Phillips Drive, 10000 PK (0808ABPWB)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0062)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0125)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0037)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, White Steel Flat Head Phillips Drive, 40 PK (36246)
- Zoro Select Sheet Metal Screws