Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #14 x 7/16 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK
Mfr # 1620PK
Zoro # G5101187
original price:
$5.89
5% off
new price: $5.59
/pk 50, $0.11/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1620PK
- Zoro # G5101187
- UPC # 841213003187
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 7/16 in |
Head Dia. | 3/8 in |
Head Height | 0.313 in |
Head Width | 0.375 in |
Washer Outside Diameter | 0.5 in |
Overall Length | 3/4 in |
Thread Size | #14 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Nut | No |
Includes Washer | Yes |
Type | Standard |
Finish Type | Zinc Plated |
Head Shape | Hex |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #14, Fastener Length 7/16 in, Head Width 0.375 in, Head Height 0.313 in, Pack Size Small, System of Measurement Inch, Drive Slotted, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05305S-PWR)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.019.0125)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03709)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0050)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 385 PK (SMHWI-1400750SL-385P)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0125)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE80)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0250)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE69)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/2 in, Steel Pan Head Slotted Drive (A0090080132P)
- Zoro Select Sheet Metal Screws