Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # 1WE21
Zoro # G3342491
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WE21
- Zoro # G3342491
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Head Height | 0.219 in |
Head Dia. | 0.477 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Maximum Head Height | 0.219 in |
Head Width | 0.477 in |
Thread Size | #14 |
Minimum Head Height | 0.224 in |
Description
Tapping Sheet Metal Screw, Head Type Oval, Finish Plain, Material 18-8 Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.477 in, Head Height 0.219 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.224 in, Maximum Head Height 0.219 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (5148572)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9690)
- ZORO SELECT Cap Nut, 5/8", Plastic, Black, 0.645 in H, 10 PK (138264000)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE29)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE25)
- ZORO SELECT Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (1WE27)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0200)
- ZORO SELECT Sheet Metal Screw, M4.8 x 20 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (10692PK)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, White Steel Pan Head Phillips Drive, 30 PK (35972)
- Zoro Select Self-Tapping Screws