Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51680.024.0200
Zoro # G9093707
product price: $11.85
/pk 100, $0.12/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51680.024.0200
- Zoro # G9093707
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Drive Size | #3 |
Head Dia. | 0.427 in to 0.462 in |
Head Height | 0.148 in |
Minimum Head Width | 0.427 in |
Maximum Head Width | 0.462 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.462 in |
Thread Size | #14 |
Description
Tapping Sheet Metal Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #14, Fastener Length 2 in, Head Width 0.462 in, Head Height 0.148 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Width 0.427 in, Maximum Head Width 0.462 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7998-M61-3B)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0544-188)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 7/32 in Ht, 100 PK (U04162.025.0002)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51030.060.0050)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0125)
- ZORO SELECT Sheet Metal Screw, #14 x 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (1CJG8)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0250)
- ZORO SELECT Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (SMPPI0-600870-100P)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WE88)
- ZORO SELECT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (697459-PG)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931603)
- Zoro Select Self-Tapping Screws