Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
Mfr # U51662.024.0250
Zoro # G9190036
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Fastener Length 2-1/2 in
- Drive Size #3
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51662.024.0250
- Zoro # G9190036
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Head Height | 0.133 in |
Head Dia. | 0.530 in to 0.557 in |
Minimum Head Height | 0.122 in |
Maximum Head Height | 0.133 in |
Head Width | 0.462 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.462 in |
Thread Size | #14 |
Minimum Head Width | 0.427 in |
Description
Tapping Sheet Metal Screw, Head Type Truss, Finish Plain, Material 18-8 Stainless Steel, Screw Size #14, Fastener Length 2 1/2 in, Head Width 0.462 in, Head Height 0.133 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.122 in, Minimum Head Width 0.427 in, Maximum Head Height 0.133 in, Maximum Head Width 0.462 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.031.0200)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.037.0150)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 0.735 to 0.765 in Ht, 100 PK (62NS188)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.062.0500)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA49)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0062)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Steel Hex Head Phillips Drive, 50 PK (10695PK)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0075)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0037)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 25 PK (5956PK)
- PRIME-LINE Sheet Metal Screw Self-Tap Oval Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9023236)
- Zoro Select Self-Tapping Screws