Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 1VE90
Zoro # G2792955
product price: $12.95
/pk 100, $0.13/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VE90
- Zoro # G2792955
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1/2 in |
Drive Size | #3 |
Head Height | 0.172 in |
Head Dia. | 0.492 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Head Width | 0.492 in |
Minimum Head Height | 0.169 in |
Maximum Head Height | 0.172 in |
Thread Size | #14 |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #14, Fastener Length 1/2 in, Head Width 0.492 in, Head Height 0.172 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.169 in, Maximum Head Height 0.172 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 60 mm L (12528PK)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05211)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.013.0087)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE95)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE92)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (1VE98)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697368-PG)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0250)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53707)
- Zoro Select Self-Tapping Screws