Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # U28100.025.0100
Zoro # G2596413
original price:
$9.99
14% off
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U28100.025.0100
- Zoro # G2596413
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Head Height | 0.19 in |
Head Dia. | 0.520 in to 0.480 in |
Maximum Head Height | 0.19 in |
Head Width | 0.462 in |
Maximum Head Width | 0.462 in |
Thread Size | #14 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.172 in |
Minimum Head Width | 0.427 in |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #14, Fastener Length 1 in, Head Width 0.462 in, Head Height 0.19 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 13/64 in, Pack Size Small, Minimum Head Height 0.172 in, Minimum Head Width 0.427 in, Maximum Head Height 0.19 in, Maximum Head Width 0.462 in, System of Measurement Inch, Drive Slotted, Point Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1201250-3-080P)
- STINGER Nail Cap Plstc Rs 2 In 100 (0135135)
- G.L. HUYETT Bridge Pin .03 x 19/32 CS ZC (BP-2101/D)
- ZORO SELECT #4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0056)
- ZORO SELECT Sheet Metal Screw, #14 x 7/16 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (1620PK)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0075)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0125)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0100)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1000500-100P)
- FASTENMASTER Sheet Metal Screw, #3 x 7 in, Round Head Square Drive, 10 PK (FMGUT007-10W)
- Zoro Select Sheet Metal Screws